DESCRIPTION

  • Distinctive ebbing and flowing of scrolls and arms
  • Forged Bronze finish
  • Tea-stained glass bowl

Progress Lighting Torino 13-1/8 in. 100W 1-Light Medium Pendant

PP514477

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Torino
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
13-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Tea Stained
Height
15-1/8 in
Installation Type
Ceiling Mount
Length
63 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$128.61
EACH
  • QUANTITY