DESCRIPTION

  • Clear, beveled glass
  • Six-sided foyer fixture

Progress Lighting 13 in. 60 W 3-Light Candelabra Chandelier

PP3716

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13 in
Glass Type
Clear Beveled
Height
20 in
Length
47 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Classic
Number Of Lights
3
Watts
180
Width
13 in

Starting at
Call for Pricing
  • QUANTITY