DESCRIPTION

  • Damp location listed
  • Installs on ceiling or wall
  • Twist on installation with a single locking thumb screw
  • Two-light fixture
  • White acrylic diffuser

Progress Lighting Hard-Nox 3-1/16 in. 13W 2-Light Compact Fluorescent Ceiling Light with Acrylic Glass

PP7376

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Hard-Nox
Color Finish
Black
Color Finish Category
Blacks
Diameter
11 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
3-1/16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GX23
Lighting Style
Contemporary
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
13
Width
11 in

Starting at
Call for Pricing
  • QUANTITY