7-1/2 in 13W 1-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Brushed Nickel
Fitter 7-1/2 in 13W 1-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear Opal glass.
- Meets California Title 24.
- Brushed Nickel finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Fitter
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Opal
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 7-1/2 in