DESCRIPTION

Progress Lighting 13W 1-Light GU24 Base CompactFluorescent Flushmount Ceiling Fixture with Lamp

PP3408WB

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7-1/2 in
Energy Star Compliant
Yes
Glass Type
Clear Opal
Green
Energy Star, Yes
Height
3-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
13
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.63
EACH
  • QUANTITY