DESCRIPTION

  • Alabaster glass
  • Brushed Nickel finish
  • ENERGY STAR® certified
  • Quick connect wiring to a fan

Progress Lighting AirPro 13W 2-Light Ceiling Fan Light Kit

PP2621EBWB

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Glass Type
Alabaster
Height
6 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
2
Watts
13
Width
10-3/4 in

Starting at
$93.78
EACH
  • QUANTITY