DESCRIPTION

  • Low-profile, opal glass diffuser ideal for lighting in a bedroom
  • Meets California title 24
  • Painted White finish
  • Quick-connect wiring to any indoor progress fan that accept an accessory light
  • Utilizes GU24 base sockets

Progress Lighting AirPro 13W 2-Light Fan Light Kit

PP2602EBWB

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
White
Color Finish Category
Whites
Diameter
10-1/2 in
Energy Star Compliant
No
Glass Type
White Opal
Height
3-13/16 in
Light Bulb Base Type
GU24
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
13

Starting at
$71.73
EACH
  • QUANTITY