DESCRIPTION

Progress Lighting Random 13W 2-Light GU24 Base Compact Fluorescent Semi-Flushmount Ceiling Fixture

PP3426WB

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Random
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-7/8 in
Energy Star Compliant
Yes
Glass Type
Etched
Green
Energy Star, Yes
Height
11-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Glass, Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
13
Width
12-7/8 in

Starting at
Call for Pricing
  • QUANTITY