DESCRIPTION

  • Installs on ceiling or wall
  • Swing action latches on diffuser
  • White acrylic diffuser

Progress Lighting 13W 3-Light Flush Mount Square Utility

PP738130

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Glass Type
Acrylic
Height
3 in
IsAcceptableImage
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
13
Width
15 in

Starting at
Call for Pricing
  • QUANTITY