DESCRIPTION

  • Ideal for kitchens or any work area
  • Mount easily under cabinets and shelves, or over a desk
  • White Baked Enamel housing

Progress Lighting 13W Under-Cabinet Light Bar

PP7011EBS

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
3-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
1-3/16 in
Installation Type
Under Cabinet
Length
21-3/8 in
Light Bulb Shape Code
T5
Lighting Style
Other/Builder/Commodity
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
13

Starting at
$69.47
EACH
  • QUANTITY