DESCRIPTION

  • Brushed Nickel finish
  • Features a welcoming silhouette
  • Inner glass globe encircled by a translucent sheer mylar shade
  • Rich, layering effect creates a dreamy look

Progress Lighting Invite 14-1/2 in. 100W 2-Light Bath Light

PP2078

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Invite
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Diameter
14-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
7-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14-1/2 in

Starting at
$97.74
EACH
  • QUANTITY