DESCRIPTION

  • Arcing forms of metal support fluted glass shades
  • Brushed Nickel finish
  • Fixture faces up or down to suit your preference
  • White etched glass

Progress Lighting Joy 14 in. 100W 2-Light Bath Vanity Wall Light

PP2001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Joy
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-1/8 in
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

Starting at
$78.75
EACH
  • QUANTITY