DESCRIPTION

  • Can be field cut to desired lengths
  • Includes 1 dead end
  • White finish

Progress Lighting Alpha Trak 144 in. Track Section

PP9106

Color Finish

 

SPECIFICATIONS

AMP
20
Bulb Style
Linear
Collection
Alpha Trak
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/8 in
Energy Star Compliant
No
Height
7/8 in
Length
144 in
UL Listed
Yes
Volts
120V

Starting at
$130.05
EACH
  • QUANTITY

DOCUMENTS