DESCRIPTION

  • Cast aluminum construction
  • Glass diffuser
  • Textured Black/Espresso finish

Progress Lighting Derby 15-1/2 in. 100W 1-Light Outdoor Wall Lantern

PP5751

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Derby
Color Finish
Espresso
Color Finish Category
Browns
Depth
11-5/8 in
Diameter
10-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
10-5/8 in

Starting at
$269.34
EACH
  • QUANTITY