DESCRIPTION

Progress Lighting 15-1/4 x 6-5/8 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Etched Glass

PP3926ET

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
15-1/4 in
Energy Star Compliant
No
Glass Type
Etched
Height
6-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$43.2
EACH
  • QUANTITY