DESCRIPTION

  • Die-cast aluminum
  • Espresso finish
  • Glass shade

Progress Lighting Enchant 15-1/8 x 8-1/8 in. 100W 1-Light Outdoor Wall Lantern

PP595984

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Enchant
Color Finish
Espresso
Depth
10 in
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
15-1/8 in
Light Bulb Base Type
Medium E-26
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
8-1/8 in

Starting at
$138.51
EACH
  • QUANTITY