DESCRIPTION

Progress Lighting 15-3/4 in. Low Voltage Housing Accessible Ceiling

PP817AT

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Unfinished
Depth
7-1/2 in
Diameter
15-3/4 in
Energy Star Compliant
No
Height
9-3/4 in
Light Bulb Shape Code
MR16
Number Of Lights
1
Watts
50
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY