DESCRIPTION

  • Chrome finish
  • Conical opal etched glass
  • Crisp, square cornered back plate
  • Unique square flared support arms

Progress Lighting Fairfield 15-3/8 in. 100W 2-Light Vanity Fixture

PP3132

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Fairfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-9/16 in
Diameter
15-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
15-3/8 in

Starting at
$167.49
EACH
  • QUANTITY