DESCRIPTION

  • Brightness: 1211 lumens 712 lumens per watt
  • Complements many home décor styles with beaded detailing
  • Dimmable to 10% with many ELV dimmers
  • Meets California title 24 high efficacy requirements for outdoor use only
  • Softly diffused seeded glass shade
  • Traditional styling

Progress Lighting Westport 15-3/8 in. 17W 1-Light Outdoor Wall Lantern

PP58643130K9

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
CSA Certified
Yes
Collection
Westport
Color Finish
Black
Color Finish Category
Blacks
Depth
12-7/8 in
Diameter
11 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched Seeded
Green
Energy Star, Yes
Height
15-3/8 in
Installation Type
Wall Mount
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Lumens
1211
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17

Starting at
$176.4
EACH
  • QUANTITY