DESCRIPTION

  • 15 5/8" D x 6 3/4" H
  • Etched glass
  • Forged Bronze
  • Requires one 100W medium base lamp
  • Wall mount

Progress Lighting Renovations 15-31/50 in. 1-Light Wall Sconce with Etched Ribbed Glass Shade

P7122

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Renovations
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
7-3/4 in
Energy Star Compliant
No
Glass Type
Etched Ribbed
Height
6-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
15-31/50 in

Starting at
Call for Pricing
  • QUANTITY