DESCRIPTION

  • Coordinates with Delta® popular Lahara® faucet design
  • Polished Chrome finish
  • Tapered, etched glass shades
  • Timeless style works with a variety of decors

Progress Lighting Lahara 15-5/8 in. 100W 2-Light Bath Light

PP2759

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Lahara
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/2 in
Diameter
15-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
10-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
15-5/8 in

Starting at
$123.97
EACH
  • QUANTITY

DOCUMENTS