DESCRIPTION

  • Black finish
  • Classic styling
  • Clear water glass elements
  • Distinct hexagonal shape

Progress Lighting Edition 15-7/8 in. 100W 1-Light Outdoor Wall Lantern

PP6072

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Edition
Color Finish
Black
Color Finish Category
Blacks
Depth
10 in
Diameter
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
15-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

Starting at
$108.0
EACH
  • QUANTITY