DESCRIPTION

  • Cast aluminum construction
  • Features unique arched roof, top ribbon scrolled loops with arching arms and shepherd's crook
  • Three-light outdoor hanging lantern with casual European style
  • Water seeded glass panels

Progress Lighting Meadowlark 15 in. 60 W 3-Light Candelabra Lantern

PP5502108

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Meadowlark
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Seeded
Height
15 in
Installation Type
Ceiling Mount
Length
6-7/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Cast Aluminium
Number Of Lights
3
UL Listed
Yes
Watts
60

Starting at
$255.13
EACH
  • QUANTITY

DOCUMENTS