DESCRIPTION

  • 4 3/4" W x 5 3/4" H
  • Aluminum construction
  • Requires two 150W PAR-38 lamps

Progress Lighting 150 W Medium Flood Light

PP5207

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
5-3/4 in
Length
13 in
Light Bulb Shape Code
PAR38
Material
Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
150
Width
4-3/4 in

Starting at
$34.56
EACH
  • QUANTITY