DESCRIPTION

Progress Lighting 150W 1-Light Adjustable Swivel Flood Light

PP520220

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
11-5/16 in
Light Bulb Shape Code
PAR38
Number Of Lights
1
Volts
120V
Watts
150
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS