DESCRIPTION

  • Alabaster glass
  • Brushed Nickel finish
  • Finely crafted frame with striking metallic features
  • Presents softly diffused light

Progress Lighting Bedford 150W 1-Light Foyer Fixture

PP3788

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bedford
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
10-1/2 in
Glass Type
Etched Alabaster
Height
15-5/8 in
Length
54 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
10-1/2 in

Starting at
$77.76
EACH
  • QUANTITY