DESCRIPTION

  • A sleek industrial look
  • Bold and striking prismatic glass shade
  • Brushed Nickel finish
  • Includes two 6", one 12", one 15" stems and of chain

Progress Lighting 150W 1-Light Medium Stem Mount

PP5183

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Prismatic
Height
13-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
56 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
150

Starting at
Call for Pricing
  • QUANTITY