DESCRIPTION

  • Wall mounted, adjustable swivel designed for outdoor use
  • White finish

Progress Lighting 150W 2-Light Adjustable Medium Wall Flood Light

PP520330

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
11-5/16 in
Length
22-1/2 in
Light Bulb Shape Code
PAR38
Material
Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
150
Width
6-1/4 in

Starting at
$73.98
EACH
  • QUANTITY