DESCRIPTION

  • 6 1/4" W x 9" H x 11 5/16" Ext.
  • Aluminum construction
  • Requires two 150W PAR 38 lamps

Progress Lighting 150W Adjustable Medium Wall Lantern

PP520331

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Height
11-5/16 in
Length
22-1/2 in
Light Bulb Shape Code
PAR38
Material
Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
150
Width
6-1/4 in

Starting at
$73.98
EACH
  • QUANTITY