DESCRIPTION

  • Black Powder Coat finish
  • Positive adjustment with stainless steel locking screw for aiming
  • Sealed clear glass lens

Progress Lighting 150W Landscpape Accent Light

PP5235

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Black
Color Finish Category
Blacks
Diameter
5-1/4 in
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
150

Starting at
$82.43
EACH
  • QUANTITY