DESCRIPTION

  • Rich Forged Bronze finish
  • Trumpet-shaped glass shades

Progress Lighting Kensington 155 in. 100 W 9-Light Medium Chandelier

PP4288

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kensington
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Diameter
31-1/2 in
Energy Star Compliant
No
Glass Type
Frosted Caramel Swirl
Height
32 in
Length
155 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
9
UL Listed
Yes
Watts
900
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY