This product requires certification to purchase.

15in. Tall Outdoor Wall Sconce in Black

You last purchased this on
 
Progress Lighting

15in. Tall Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560130031
  • Item #8158586
  • Manufacturer Part #P560130-031
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Progress Lighting

15in. Tall Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560130031
  • Item #8158586
  • Manufacturer Part #P560130-031
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The frame holds elongated, rippled glass panels through which a warm, guiding glow will shine.
  • The rectangular matte black frame's intelligent design is just right for illuminating any outdoor space.
  • Achieve the stylish and peaceful home environment you've been waiting for with this beautiful wall light.
  • Ideal for any foyer, bedroom, entryway, porch, or patio.
  • Perfect for urban industrial and Craftsman settings.
  • Measures 5.63-inch width by 15.38-inch height.
  • Uses one medium base bulb that is sold separately (100w max - LED or incandescent).
  • Able to be fully dimmable with dimmable bulbs.
  • Includes installation instructions and mounting hardware.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
15-7/16 in
Installation Type:
Wall Mount
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Watts:
100 W
Width:
5-11/16 in