• Cart

DESCRIPTION

  • 3000K color temperature, 90+ CRI.
  • 738 lumens 49 lumens/watt
  • CRI: 90
  • Dimmable to 10% with many ELV dimmers
  • Fixtures can be installed horizontally or vertically.
  • Integrated LED source and circular etched opal glass.
  • Modern architectural styling.

Progress Lighting Frame 15W 1-Light Vanity Wall Fixture with Etched Opal Glass

PP278130K9

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
0.125
Average Life
4.79
Bulb Type
LED
CSA Certified
No
Collection
Frame
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Depth
3-7/16 in
Diameter
12 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched White
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Modern/Transitional
Lumens
577
Lumens per Watt LPW
36.1
Material
Steel
Maximum Temperature
30
Number Of Hours
42000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
15
Width
12 in

Starting at
Call for Pricing
  • QUANTITY