DESCRIPTION

Progress Lighting 15W Under-Cabinet Fluorescent Light

PP7019WB

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White
Height
1-5/8 in
Length
18-3/8 in
Light Bulb Shape Code
T8
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
15
Width
4 in

Starting at
$36.9
EACH
  • QUANTITY