DESCRIPTION

Progress Lighting Ashmore 16-1/2 in. 60W 3-Light Wall Lantern

PP5650

Color Finish

 

SPECIFICATIONS

Collection
Ashmore
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
10-3/8 in
Glass Type
Water Seeded
Height
17-1/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
Volts
120V
Watts
180
Width
8-5/8 in

Starting at
$224.22
EACH
  • QUANTITY