• Cart

DESCRIPTION

  • Alabaster glass
  • Brushed Nickel finish
  • Finely crafted frame with striking metallic features
  • Presents softly diffused light

Progress Lighting Bedford 16-1/4 in. 100W 3-Light Bath Light

PP3369

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bedford
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9-1/8 in
Diameter
16-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Alabaster
Height
8-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
16-1/4 in

Starting at
$109.35
EACH
  • QUANTITY