DESCRIPTION

  • Aluminum and steel construction
  • An architectural inspired frame
  • Modern drum profile and etched glass shades

Progress Lighting Greetings 16-3/4 in. 100W 1-Light Outdoor Wall Lantern

PP5719

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Greetings
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Diameter
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
16-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Aluminum, Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

Starting at
$180.39
EACH
  • QUANTITY