DESCRIPTION

  • Oil Rubbed Bronze finish
  • Stately traditional style
  • Unique cast yoke straps

Progress Lighting Prestwick 16-3/4 in. 60W 3-Light Wall Lantern

PP5923

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Prestwick
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
12 in
Diameter
10-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Patterned
Height
16-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Material
Die Cast Aluminum
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$230.12
EACH
  • QUANTITY

DOCUMENTS