DESCRIPTION

  • Die-cast aluminum construction
  • Listed for wet locations
  • Requires one 100W medium base lamp
  • Solid brass interior components
  • UL listed for wet environment

Progress Lighting Welbourne 16-5/8 in. 100W 1-Light Light Wall Lantern

PP5681

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Welbourne
Color Finish
Textured White
Color Finish Category
Whites
Depth
9-11/16 in
Diameter
6-1/2 in
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
16-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Brass, Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6-1/2 in

Starting at
$83.34
EACH
  • QUANTITY