DESCRIPTION

Progress Lighting Westport 16 in. 13W 13-Light Outdoor Wall Lantern

PP5863WB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Westport
Color Finish
Black
Color Finish Category
Blacks
Depth
10-3/8 in
Diameter
9 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Etched Seeded
Green
Energy Star, Yes
Height
16 in
Light Bulb Base Type
GU24
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
13
Width
9 in

Starting at
$126.18
EACH
  • QUANTITY