DESCRIPTION

  • Brushed Nickel finish
  • Vintage farmhouse inspired
  • White candle covers

Progress Lighting Five Light 16 in. 60W 5-Light Candelabra E-12 Chandelier

PP4008

Color Finish

 

SPECIFICATIONS

Collection
Five Light
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
21 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
16-1/2 in
Length
90-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60
Width
21 in

Starting at
$115.47
EACH
  • QUANTITY