DESCRIPTION

Progress Lighting Chanelle 162 in. 60 W 6-Light Candelabra Chandelier

PP444334

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Chanelle
Color Finish
Antique Silver
Color Finish Category
Silver Tones
Glass Type
Glass Beads
Height
162 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
6
UL Listed
Yes
Watts
360
Width
33 in

Starting at
Call for Pricing
  • QUANTITY