DESCRIPTION

  • Cast aluminum construction
  • Features unique arched roof, top ribbon scrolled loops with arching arms and shepherd's crook
  • Three-light large outdoor wall lantern with casual European style
  • Water seeded glass panels

Progress Lighting Meadowlark 17-1/8 in. 60W 3-Light Outdoor Wall Lantern

PP5717

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Meadowlark
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
9-5/8 in
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Seeded
Height
17-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional/Classic
Material
Cast Aluminium
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60

Starting at
$240.12
EACH
  • QUANTITY