DESCRIPTION

  • Antique Bronze finish
  • Galvanized metal construction
  • Light umber glass shade
  • Subtle forms and refreshing feel

Progress Lighting Spirit 17-3/4 in. 100W 2-Light Bath Light

PP2136

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Spirit
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
8-1/4 in
Diameter
17-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light Umber Etched
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
17-3/4 in

Starting at
$76.5
EACH
  • QUANTITY