17 W Fluorescent Under Cabinet in White
17 W Fluorescent Under Cabinet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses 1 17W F17T8 bulb
- Knockout for on/off switch
- 5 1/4" W X 1" H
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Watts:
- 17 W
- Width:
- 5-1/4 in