DESCRIPTION

  • 5 1/4" W X 1" H
  • Knockout for on/off switch
  • Uses 1 17W F17T8 bulb

Progress Lighting 17 W Fluorescent Under Cabinet

PP700730EB

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Color Finish
White
Color Finish Category
Whites
Height
1 in
Light Bulb Shape Code
T8
Watts
17
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY