DESCRIPTION

  • Acrylic diffuser
  • Color temperature of 3000K
  • LED fixture
  • Replaceable 120V AC module

Progress Lighting Beyond 17W 1-Light 120V LED Round Wall or Ceiling Mount Fixture

PP230830K9

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Beyond
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Depth
12-7/8 in
Diameter
12 in
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
12 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Lumens
1211
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17
Width
12 in

Starting at
$97.2
EACH
  • QUANTITY