DESCRIPTION

  • Brightness: 1211 lumens 71.2 lumens per watt
  • Brushed Nickel finish
  • CRI: 90
  • Color temperature (Kelvin): 3000
  • Dimmable to 10% with many ELV dimmers
  • Replaceable LED module
  • White acrylic diffuser

Progress Lighting 17W 1-Light LED Wall Sconce

PP708530K9

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-3/4 in
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
10-5/8 in
Installation Type
Wall Mount
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17
Width
9-1/2 in

Starting at
$130.5
EACH
  • QUANTITY