DESCRIPTION

  • Brightness: 1211 lumens 712 lumens per watt
  • Clean lines are central to design
  • Dimmable to 10% with many ELV dimmers
  • Features a die-cast aluminum frame and matte white, acrylic diffuser
  • Meets California title 24 high efficacy requirements for outdoor use only
  • Modern LED outdoor sconce

Progress Lighting Valera 17W 1-Light Outdoor Wall Sconce with Polycarbonate Acrylic Glass

PP580130K9

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
CSA Certified
Yes
Collection
Valera
Color Finish
Brushed Nickel
Color Temperature
3000
Depth
4 in
Diameter
8-5/8 in
ETL Listed
No
Glass Type
Matte White
Height
11 in
Installation Type
Vertical Mount, Wall Mount
Lighting Style
Contemporary/Modern
Lumens
1211
Material
Aluminum
Number Of Hours
60000
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
17

Starting at
Call for Pricing
  • QUANTITY