DESCRIPTION

  • Beyond stands apart as a unique solution for lighting your home or business
  • Brightness: 1211 lumens 71.2 lumens per watt
  • Decorative shield features a pinhole pattern resembling a night sky
  • Dimmable to 10% with many ELV dimmers
  • Enjoy an unexpected and pleasing “twinkle” lighting effect

Progress Lighting Beyond 17W 1-Light Wall Sconce

PP7101130K9

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
CSA Certified
Yes
Collection
Beyond
Color Finish
Graphite
Color Finish Category
Greys
Color Temperature
3000
Depth
3-5/8 in
Diameter
10-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-1/2 in
Installation Type
Wall Mount
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Lumens
1211
Material
Steel
Number Of Hours
60000
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
17
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY